24 in. Dual Zone 46-Bottles Wine Cooler

  • Mfr # YG-WD24R-23

  • Zoro # G023330822


product price:  $695.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Refrigerator Item
Wine Cooler
Overall Depth
22.4 in
Width
23.4 in
Height
32.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YG-WD24R-23
Zoro #
G023330822
UPC #
732322707076
Country of Origin
China

Dimensions

Overall Depth
22.4 in
Width
23.4 in
Height
32.3 in

Details

Color
Stainless Steel
Refrigerator Item
Wine Cooler
Construction Material
Stainless Steel

Description

Yeego 24-Inch Dual Zone Wine Cooler is a 46-bottle wine refrigerator designed for built-in, under-counter, or freestanding use. It features dual-zone temperature control from 40°F to 65°F, 5 removable wooden slide-out shelves, low-noise 38 dB operation, and a stainless steel double tempered glass door with UV protection for stylish and reliable wine storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.