Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 2 hp

  • Mfr # 024-30933-002

  • Zoro # G8834355


product price: $954.99
/ea
Free Shipping & Returns

Key Features

HP
2 hp
RPM Range
0-1,000
Application
Fan
Motor Application
Fan
Nameplate RPM
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024-30933-002
Zoro #
G8834355
UPC #
-
Country of Origin
United States

Details

Item
Motor
HP
2 hp
RPM Range
0-1,000
Application
Fan
Motor Application
Fan
Nameplate RPM
850
Fits Brand
York
Compatible Brand
York

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 850 RPM, Voltage 200-230V AC, Full Load Amps 7-6 A, 145TZ Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.