Shop YSI
See all product information
Create Account
Probe Membrane Kit
Mfr # 5776
Zoro # G4724903
product price:Â
$
80.19
/ea
Key Features
For Use With
5718 Instruments - 55s, 5739, Probes -5750
Includes
(30) Membranes, 30 mL Bottle of KCl Solution, O-Rings
Sub-Category
Replacement Membranes
Product Type
Probe Membrane Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5776
- Zoro #
- G4724903
- UPC #
- -
- Country of Origin
- United States
- Item
- Probe Membrane Kit
- For Use With
- 5718 Instruments - 55s, 5739, Probes -5750
- Includes
- (30) Membranes, 30 mL Bottle of KCl Solution, O-Rings
- Sub-Category
- Replacement Membranes
- Product Type
- Probe Membrane Kit
Description
Probe Membrane Kit, For Use With Probes -5750, 5739, 5718 Instruments - 55s, Includes 30 loose membranes, O-rings, and a 30-mL bottle of KCl solution, Package Quantity 1