Sensor, 8 in H, Plastic
- Mfr # 605106
- Zoro # G4668544
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
For Use With
60510, 6051010, 6051020, 6051030, 605790
Type
Nitrate
Testing Parameter
Nitrate
Body Material
Plastic
Tip Shape
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605106
- Zoro #
- G4668544
- UPC #
- -
- Country of Origin
- United States
- Item
- Sensor
- For Use With
- 60510, 6051010, 6051020, 6051030, 605790
- Type
- Nitrate
- Testing Parameter
- Nitrate
- Body Material
- Plastic
- Tip Shape
- Flat
- Recommended Use
- Field
- pH Range
- 0.0 to 14.0
- Sub-Category
- Probes
- Material
- Plastic
- Product Type
- Sensor
- Test Parameters
- Nitrate
- Disposability
- Reusable
- Connection Type
- Threaded
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Manufacturers Warranty Length
- 6 mo
- Manufacturer Warranty Length
- 6 mo
- Overall Width
- 2 in
- Overall Length
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Nitrate ISE Sensor, Nitrate, Testing Parameter Nitrate, pH Range 0.0 to 14.0, Tip Shape Flat, Body Material Plastic, Amplifier Not Applicable, Recommended Use Field, Manufacturers Warranty Length 6 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.