Arden Linear Chandelier, 23-Light, 18 In.W x 54 In.L x 12 In.H, Matte Black/Clear

  • Mfr # 651P-23L-MB

  • Zoro # G911799632


product price:  $4,220.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Standards
CUL/cETLu
Length
54 in
Material
Steel
Series
Arden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651P-23L-MB
Zoro #
G911799632
UPC #
685659183795
Country of Origin
China

Dimensions

Length
54 in
Width
18 in
Height
12 in
Cord/Wire Length
110"
Canopy Dimensions
54"L x 18"W

Details

Item
Linear Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Standards
CUL/cETLu
Material
Steel
Series
Arden
Collection
Arden
Lamp Watts
60
Dimmable
Yes
Style
Modern, contemporary, glass, loft
Number of Lights
23
Rated Location
Dry
Bulb Base
Medium
Shade Material
Glass
Shade Finish
Clear
Frame Finish
Matte Black
Shade Finish/Color
Clear
Bulbs Included
No
Frame Material
Steel
Location Rating
Dry

Description

Capture the organic artistry of glasswork in a light fixture destined to shape the design narrative of a custom space. This 23-light chandelier presents a minimalist profile with glam inspiration, featuring tasteful oval glass shades clustered and dangling from a bold matte black finish metal canopy. This chandelier transforms a dining space, living area, or dining area with extreme elegance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.