Zoro Homepage

Claudelle 8-Light Chandelier, 65 in W, Matte Black

  • Mfr # 4014-65MB

  • Zoro # G616319883


product price: $890.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Width
65 in
Standards
UL/CUL
Fixture Wattage
60W
Number of Lights
8
Series
Claudelle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4014-65MB
Zoro #
G616319883
UPC #
-
Country of Origin
China

Dimensions

Width
65 in
Height
45 in
Length
65 in

Details

Standards
UL/CUL
Fixture Wattage
60W
Number of Lights
8
Series
Claudelle
Material
Steel
Shade Material
Fabric
Dimmable
Yes
Housing Finish
Matte Black
Item
Chandelier
Lamp Base
Candelabra
Canopy/Backplate
5" L x 5" W
Shade Finish
White
Rated Location
Dry

Description

Expansive but never overwhelming, this eight-light chandelier spreads warmth and grace across the ceiling. Its matte black frame offers grounding structure, while linen shades add texture and lightness. Its a stunning choice for large dining spaces, vaulted entries, or open concept living.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.