Zoro Homepage

Emily 6 Light Chandelier, Polished Nickel & Off White

  • Mfr # 3033-6PN

  • Zoro # G905835421


product price: $538.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Style
Transitional, Traditional , Coastal Sleek, Classical, Modern
Dimmable
Yes
Width
38"
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-6PN
Zoro #
G905835421
UPC #
685659166002
Country of Origin
China

Dimensions

Width
38"
Height
25.5"
Length
38"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Polished Nickel
Style
Transitional, Traditional , Coastal Sleek, Classical, Modern
Dimmable
Yes
Color
Polished Nickel
Housing Material
Steel
Series
Emily
Number of Lights
6
Standards
CUL/cETLu
Material
Steel
Rated Location
Dry
Bulb Base
Candelabra
Shade Material
Cloth Cover
Shade Finish
Off White

Description

Light up a transitional space with the classic traditional look of a transitional fixture, choosing the Emily six-light chandelier as a central focus. Stemmed lamp-like lights with soft off-white shades complement a frame crafted of gleaming polished nickel finish metal, forming a sophisticated aesthetic suitable for the most custom dining rooms, living areas, and bedrooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.