Zoro Homepage

Forest 11 Light Island/Billiard, Chrome & Pearl Black

  • Mfr # 917MP12PBL-LED-11LCH

  • Zoro # G405841953


product price: $1,811.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Dimmable
Yes
Lamp Included
Yes
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12PBL-LED-11LCH
Zoro #
G405841953
UPC #
685659138498
Country of Origin
China

Dimensions

Length
24"
Width
9.75"
Height
12"
Canopy Dimensions
24 in x 9-3/4 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Dimmable
Yes
Lamp Included
Yes
Housing Material
Steel
Style
Modern
Series
Forest
Number of Lights
11
Standards
ETL/CETL Certified
Material
Steel
Source Lumens
4950
Color Rendering Index
Greater than 80
Rated Location
Damp
Delivered Lumens
2640
Color Temperature
3000K
Shade Finish
Pearl Black

Description

Designed with style in mind, this eleven-light pendant light is streamlined and stylish. Full of elongated lines, the windchime-inspired silhouette beams in pearl black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.