Zoro Homepage

Forest 14 Light Island/Billiard, Chrome & Matte Black

  • Mfr # 917MP12-MB-LED-14LCH

  • Zoro # G305841893


product price: $2,031.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Lamp Included
Yes
Dimmable
Yes
Number of Lights
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-MB-LED-14LCH
Zoro #
G305841893
UPC #
685659138627
Country of Origin
China

Dimensions

Length
32.25"
Height
12"
Width
9.75"
Cord/Wire Length
118 in
Canopy Dimensions
32-1/4 in x 9-3/4 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Lamp Included
Yes
Dimmable
Yes
Number of Lights
14
Series
Forest
Material
Steel
Standards
ETL/CETL Certified
Housing Material
Steel
Style
Modern
Delivered Lumens
3360
Rated Location
Damp
Color Temperature
3000K
Shade Finish
Matte Black
Source Lumens
6300
Color Rendering Index
Greater than 80

Description

Celebrate modern sculptural style with the windchime-inspired silhouette of this fourteen-light pendant light. In matte black, the elongated shapes craft a sophisticated visual.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.