Zoro Homepage

Forest 9 Light Island/Billiard, Chrome & Pearl Black

  • Mfr # 917MP12-PBL-LED-9SCH

  • Zoro # G705841936


product price: $1,611.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Style
Modern
Lamp Included
Yes
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-PBL-LED-9SCH
Zoro #
G705841936
UPC #
685659138467
Country of Origin
China

Dimensions

Width
14"
Height
12"
Length
14"
Canopy Dimensions
38 in x 38 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Style
Modern
Lamp Included
Yes
Material
Steel
Housing Material
Steel
Standards
ETL/CETL Certified
Number of Lights
9
Series
Forest
Dimmable
Yes
Color Rendering Index
Greater than 80
Color Temperature
3000K
Rated Location
Damp
Shade Finish
Pearl Black
Source Lumens
4050
Delivered Lumens
2160

Description

Elevate the style of any modern space with this nine-light pendant light. The smooth lines of the silhouette boast a clean pearl black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.