Zoro Homepage

Joliet 9 Light Chandelier, Brushed Nickel & Clear

  • Mfr # 473-9BN

  • Zoro # G505835975


product price: $759.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
100
Finish
Brushed Nickel
Dimmable
Yes
Standards
CUL/cETLu
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473-9BN
Zoro #
G505835975
UPC #
685659151503
Country of Origin
China

Dimensions

Width
31"
Height
31.5"
Length
31"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Brushed Nickel
Dimmable
Yes
Standards
CUL/cETLu
Number of Lights
9
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
Series
Joliet
Housing Material
Steel
Material
Steel
Rated Location
Dry
Shade Material
Glass
Bulb Base
Medium
Shade Finish
Clear

Description

Designed with sleek metal lines and an elegant silhouette, this brushed nickel chandelier is a stunning home decor upgrade. This nine-light fixture features clear glass shades for a magnificent display of light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.