Zoro Homepage

Kaden 6-Light Chandelier, 28 in W, Modern Gold

  • Mfr # 3045-6MGLD

  • Zoro # G816319676


product price: $582.00
/ea
Free Shipping & Returns

Key Features

Series
Kaden
Lamp Base
Candelabra
Height
29 in
Material
Steel
Shade Material
Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3045-6MGLD
Zoro #
G816319676
UPC #
-
Country of Origin
China

Dimensions

Height
29 in
Length
28 in
Width
28 in

Details

Series
Kaden
Lamp Base
Candelabra
Material
Steel
Shade Material
Stone
Standards
CETL
Dimmable
Yes
Item
Chandelier
Fixture Wattage
60W
Number of Lights
6
Housing Finish
Modern Gold
Shade Finish
Alabaster
Rated Location
Damp
Canopy/Backplate
5.125" L x 5.125" W

Description

Theres a softness in this design that feels timeless yet fresh. The gentle gleam of modern gold finish supports six alabaster orbs, each glowing with natural brilliance. Perfect for gathering spaces, it creates a golden halo that turns light into atmosphere.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.