Zoro Homepage

Kaden 8-Light Chandelier, 36.5 in W, Matte Black

  • Mfr # 3045-8MB

  • Zoro # G216319795


product price: $610.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Stone
Width
36.5 in
Standards
CETL
Series
Kaden
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3045-8MB
Zoro #
G216319795
UPC #
-
Country of Origin
China

Dimensions

Width
36.5 in
Height
29.25 in
Length
36.5 in

Details

Shade Material
Stone
Housing Finish
Matte Black
Standards
CETL
Series
Kaden
Dimmable
Yes
Number of Lights
8
Fixture Wattage
60W
Material
Steel
Item
Chandelier
Lamp Base
Candelabra
Shade Finish
Alabaster
Canopy/Backplate
5.125" L x 5.125" W
Rated Location
Damp

Description

This chandelier brings bold elegance to the heart of the room. Eight alabaster spheres circle a matte black frame, offering contrast and glow in perfect measure. With its sculptural layout and soft light, its made to captivate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.