Shop Z-LITE
See all product information
Create Account
Lunelle Matte Black 3 Light Linear Chandelier
- Mfr # 3051P12-3L-MB
- Zoro # G424177675
product price:Â
$
829.99
/ea
Free Shipping & Returns
Key Features
Series
Lunelle
Height
9.25 in
Shade Material
Glass
Width
12 in
Fixture Wattage
100 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3051P12-3L-MB
- Zoro #
- G424177675
- UPC #
- 685659227093
- Country of Origin
- China
- Series
- Lunelle
- Item
- Linear Chandelier
- Shade Material
- Glass
- Fixture Wattage
- 100 W
- Material
- Steel
- Finish
- Matte Black
- Standards
- CETL
- Damp/Wet Rating
- Damp
- Color
- Black
- Shade Finish
- Clear
- Number of Lights
- 3
- Dimmable
- Yes
- Lamp Base
- Medium
Dimensions
- Height
- 9.25 in
- Width
- 12 in
- Length
- 52 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.