Zoro Homepage

Maddox 1 Light Chandelier, Rubbed Brass & Rubbed Brass

  • Mfr # 6013-18RB

  • Zoro # G505835845


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Number of Lights
1
Color
Rubbed Brass
Height
13.5"
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6013-18RB
Zoro #
G505835845
UPC #
685659158618
Country of Origin
India

Dimensions

Height
13.5"
Length
18"
Width
18"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Rubbed Brass
Number of Lights
1
Color
Rubbed Brass
Standards
CUL/cETLu
Housing Material
Iron
Dimmable
Yes
Material
Iron
Style
Transitional, Urban, Classical, Restoration, Industrial
Series
Maddox
Bulb Base
Medium
Rated Location
Dry

Description

A texturized effect follows the hammered belt detail that changes up the look of this one-light pendant, creating a sleek artistic effect. Crafted of warm rubbed brass finish iron, this pendant from the Maddox collection illuminates a custom casual kitchen, dining area, or living space with a classic industrial style. A matching down rod and canopy maintain design consistency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.