Zoro Homepage

Midnetic 13 Light Chandelier, Matte Black & Matte Opal

  • Mfr # 730-13L-MB

  • Zoro # G605835509


product price: $834.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Finish
Matte Black
Width
20.5"
Material
Steel
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730-13L-MB
Zoro #
G605835509
UPC #
685659149074
Country of Origin
China

Dimensions

Width
20.5"
Length
45.5"
Height
25.5"
Canopy Dimensions
18 in x 4-3/4 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Material
Steel
Housing Material
Steel
Number of Lights
13
Dimmable
Yes
Standards
CUL/cETLu
Series
Midnetic
Color
Matte Black
Style
Modern, contemporary, Linear
Shade Finish
Matte Opal
Bulb Base
Candelabra
Rated Location
Dry
Shade Material
Glass

Description

Send visual cues upward to capture a whimsical, charming look in a large entertainment space. Modern styling with strong industrial elements forms a delightful island/billiard light that works in a casual kitchen as well. A linear matte black finish steel frame sets the stage for a festive arrangement of thirteen matte opal glass globe bulbs to create mood-lifting ambiance that lends a hint of space-age personality to this enticing light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.