Shop Z-LITE
See all product information
Create Account
Nextra Chrome 2 Light Vanity
- Mfr # 7703-2V-CH
- Zoro # G024177525
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Shade Finish
White Opal
Finish
Chrome
Bulb Base Type
Medium
Height
8 in
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7703-2V-CH
- Zoro #
- G024177525
- UPC #
- 685659218473
- Country of Origin
- China
- Shade Finish
- White Opal
- Finish
- Chrome
- Bulb Base Type
- Medium
- Housing Material
- Steel
- Series
- Nextra
- Shade Material
- Glass
- Watts
- 100 W
- Dimmable
- Yes
- Item
- Vanity
- Standards
- ETL
- Number of Lights
- 2
- Damp/Wet Rating
- Damp
Dimensions
- Height
- 8 in
- Width
- 16 in
- Length
- 6.5 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.