Zoro Homepage

Oren 8-Light Chandelier, 42 in W, Matte Black

  • Mfr # 7004-8MB

  • Zoro # G116319772


product price: $650.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
ETL
Dimmable
Yes
Lamp Base
Medium
Series
Oren
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-8MB
Zoro #
G116319772
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
42 in
Height
19.25 in
Length
42 in

Details

Standards
ETL
Dimmable
Yes
Housing Finish
Matte Black
Lamp Base
Medium
Series
Oren
Item
Chandelier
Number of Lights
8
Fixture Wattage
100W
Shade Material
Glass
Material
Steel
Canopy/Backplate
5.125" L x 5.125" W
Shade Finish
Matte Opal
Rated Location
Damp

Description

Clean lines and fresh style infuse a modern eight-light round chandelier that presents a versatile focal point for your entry or dining room. A steel frame features a matte black finish, drawing the eye and offering ample contrast and dimensionality. Shades are matte opal glass, crafted with a faceted design that adds unique flair while ensuring soft, diffused illumination for any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.