Zoro Homepage

Titania 8 Light Island/Billiard, Black

  • Mfr # 454-44L-BK-BN

  • Zoro # G805841881


product price: $870.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Black
Height
13"
Dimmable
Yes
Style
architectural; modern; contemporary, transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-44L-BK-BN
Zoro #
G805841881
UPC #
685659077605
Country of Origin
China

Dimensions

Height
13"
Length
44"
Width
13"
Cord/Wire Length
110 in
Canopy Dimensions
15-3/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Black
Dimmable
Yes
Number of Lights
8
Style
architectural; modern; contemporary, transitional
Series
Titania
Color
Black
Housing Material
Steel
Material
Steel
Standards
CUL/cETLu
Bulb Base
Candelabra
Rated Location
Damp

Description

Add a sleek finishing touch to a custom designed kitchen or billiards space with this eight-light island pendant. A gorgeous mix of black and brushed nickel steel finishes ties together a modern, architectural open-box frame with stylish candelabra-style bulb bases, creating a compelling element that both illuminates and frames a high-use interior space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.