Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, DirectThermal, White
- Mfr # 10000289
- Zoro # G116497531
product price:Â
$
206.99
/ea
Sold in multiples of 4 for
$827.96
Free Shipping & Returns
Key Features
Rolls per Case
4
Label Material
Paper
Label Height
6 1/2 in
Min. Temperature
-65 Degrees F
Printer Compatibility
Industrial Label Printer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000289
- Zoro #
- G116497531
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Height
- 6 1/2 in
- Roll Dia.
- 7.901575 in
- Core Diameter
- 3 in
- Label Width
- 4 in
Details
- Item
- Barcode Printer Labels
- Rolls per Case
- 4
- Label Material
- Paper
- Min. Temperature
- -65 Degrees F
- Printer Compatibility
- Industrial Label Printer
- For Print Method
- Direct Thermal
- Adhesive Type
- Permanent
- Max. Operating Temp.
- 131 Degrees F
- Label Finish
- Smooth Coated
- Labels per Roll
- 900
- Label Format
- Roll
- Label Color
- White
- Application Temperature - Minimum
- -40 Degrees F
- Adhesive Material
- Acrylic
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.