BarcodePrinterLabels, DirectThermal, White

  • Mfr # 10000298

  • Zoro # G116497579


product price:  $296.99
/ea
Sold in multiples of 8 for $2,375.92
Free Shipping & Returns

Key Features

Core Diameter
3 in
For Print Method
Direct Thermal
Labels per Roll
5,500
Adhesive Material
Acrylic
Rolls per Case
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10000298
Zoro #
G116497579
UPC #
-
Country of Origin
United States

Dimensions

Core Diameter
3 in
Label Width
2 in
Roll Dia.
8 in
Label Height
1 in

Details

Item
Barcode Printer Labels
For Print Method
Direct Thermal
Labels per Roll
5,500
Adhesive Material
Acrylic
Rolls per Case
8
Label Color
White
Max. Operating Temp.
131 Degrees F
Label Format
Roll
Min. Temperature
-65 Degrees F
Adhesive Type
Permanent
Application Temperature - Minimum
-40 Degrees F
Printer Compatibility
Industrial Label Printer
Label Material
Paper
Label Finish
Smooth Coated

Description

Barcode Printer Labels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.