BarcodePrinterLabels, DirectThermal, White

  • Mfr # 10012163

  • Zoro # G016497815


product price:  $194.99
/ea
Sold in multiples of 6 for $1,169.94
Free Shipping & Returns

Key Features

Min. Temperature
-65 Degrees F
Label Material
Paper
Roll Dia.
5 in
Label Height
2 in
Core Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10012163
Zoro #
G016497815
UPC #
-
Country of Origin
United States

Dimensions

Roll Dia.
5 in
Label Height
2 in
Core Diameter
1 in
Label Width
4 in

Details

Item
Barcode Printer Labels
Min. Temperature
-65 Degrees F
Label Material
Paper
Printer Compatibility
Desktop Label Printer
Application Temperature - Minimum
-40 Degrees F
For Print Method
Direct Thermal
Adhesive Type
Permanent
Labels per Roll
1,240
Adhesive Material
Acrylic
Label Color
White
Label Format
Roll
Rolls per Case
6
Label Finish
Smooth Coated
Max. Operating Temp.
131 Degrees F

Description

Barcode Printer Labels, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 4 in, Label Height 2 in, Label Color White, Label Format Roll, Labels per Roll 1,240, Rolls per Case 6, Roll Dia. 5 in, Label Material Paper, Adhesive Material Acrylic, Label Finish Smooth Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.