BarcodePrinterLabels, ThermalTransfer, Wht
Mfr # 10008516
Zoro # G116497449
product price:Â $777.99
/ea
Sold in multiples of 4 for $3,111.96
Free Shipping & Returns
Key Features
Core Diameter
3 in
Max. Operating Temp.
302 Degrees F
Adhesive Type
Permanent
Adhesive Material
Acrylic
Label Finish
Gloss
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10008516
Zoro #
G116497449
UPC #
-
Country of Origin
United States
Dimensions
Core Diameter
3 in
Label Height
2 1/2 in
Roll Dia.
7.700787 in
Label Width
4 in
Details
Item
Barcode Printer Labels
Max. Operating Temp.
302 Degrees F
Adhesive Type
Permanent
Adhesive Material
Acrylic
Label Finish
Gloss
Labels per Roll
2,240
Application Temperature - Minimum
50 Degrees F
Label Color
White
Printer Compatibility
Industrial Label Printer
Label Material
Polyester
For Print Method
Thermal Transfer
Min. Temperature
-40 Degrees F
Rolls per Case
4
Label Format
Roll
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.