BarcodePrinterLabels, DirectThermal, White
Mfr # 10015781
Zoro # G316497423
product price:Â $228.99
/ea
Sold in multiples of 12 for $2,747.88
Free Shipping & Returns
Key Features
Label Width
2 1/4 in
Rolls per Case
12
Printer Compatibility
Desktop Label Printer
Labels per Roll
2,100
Label Format
Roll
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10015781
Zoro #
G316497423
UPC #
-
Country of Origin
United States
Dimensions
Label Width
2 1/4 in
Label Height
1 1/4 in
Core Diameter
1 in
Roll Dia.
5 in
Details
Item
Barcode Printer Labels
Rolls per Case
12
Printer Compatibility
Desktop Label Printer
Labels per Roll
2,100
Label Format
Roll
Adhesive Material
Acrylic
Label Color
White
Application Temperature - Minimum
-40 Degrees F
For Print Method
Direct Thermal
Label Material
Paper
Min. Temperature
-65 Degrees F
Adhesive Type
Permanent
Label Finish
Smooth Coated
Max. Operating Temp.
131 Degrees F
Description
Barcode Printer Labels, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 2 1/4 in, Label Height 1 1/4 in, Label Color White, Label Format Roll, Labels per Roll 2,100, Rolls per Case 12, Roll Dia. 5 in, Label Material Paper, Adhesive Material Acrylic, Label Finish Smooth Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.