BarcodePrinterLabels, ThermalTransfer, Wht
Mfr # 10008518
Zoro # G116497494
product price:Â $853.99
/ea
Sold in multiples of 4 for $3,415.96
Free Shipping & Returns
Key Features
Roll Dia.
7.700787 in
Printer Compatibility
Industrial Label Printer
Label Height
6 in
Label Color
White
For Print Method
Thermal Transfer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10008518
Zoro #
G116497494
UPC #
-
Country of Origin
United States
Dimensions
Roll Dia.
7.700787 in
Label Height
6 in
Label Width
4 in
Core Diameter
3 in
Details
Item
Barcode Printer Labels
Printer Compatibility
Industrial Label Printer
Label Color
White
For Print Method
Thermal Transfer
Min. Temperature
-40 Degrees F
Max. Operating Temp.
302 Degrees F
Label Finish
Gloss
Adhesive Type
Permanent
Application Temperature - Minimum
50 Degrees F
Labels per Roll
960
Rolls per Case
4
Label Format
Roll
Adhesive Material
Acrylic
Label Material
Polyester
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.