BarcodePrinterLabels, ThermalTransfer, Wht

  • Mfr # 10005851

  • Zoro # G616497826


product price:  $131.99
/ea
Sold in multiples of 6 for $791.94
Free Shipping & Returns

Key Features

Max. Operating Temp.
200 Degrees F
Adhesive Material
Acrylic
Printer Compatibility
Desktop Label Printer
Labels per Roll
1,320
Roll Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10005851
Zoro #
G616497826
UPC #
-
Country of Origin
United States

Dimensions

Roll Dia.
5 in
Label Height
2 in
Label Width
4 in
Core Diameter
1 in

Details

Item
Barcode Printer Labels
Max. Operating Temp.
200 Degrees F
Adhesive Material
Acrylic
Printer Compatibility
Desktop Label Printer
Labels per Roll
1,320
Label Finish
Smooth Coated
For Print Method
Thermal Transfer
Adhesive Type
Permanent
Min. Temperature
-65 Degrees F
Label Material
Paper
Label Format
Roll
Label Color
White
Application Temperature - Minimum
30 Degrees F
Rolls per Case
6

Description

Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 4 in, Label Height 2 in, Label Color White, Label Format Roll, Labels per Roll 1,320, Rolls per Case 6, Roll Dia. 5 in, Label Material Paper, Adhesive Material Acrylic, Label Finish Smooth Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.