BarcodePrinterLabels, ThermalTransfer, Wht

  • Mfr # 10005852

  • Zoro # G916497830


product price:  $129.99
/ea
Sold in multiples of 6 for $779.94
Free Shipping & Returns

Key Features

Label Finish
Smooth Coated
Max. Operating Temp.
200 Degrees F
Labels per Roll
890
For Print Method
Thermal Transfer
Min. Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10005852
Zoro #
G916497830
UPC #
-
Country of Origin
United States

Dimensions

Label Width
4 in
Label Height
3 in
Roll Dia.
4.901575 in
Core Diameter
1 in

Details

Item
Barcode Printer Labels
Label Finish
Smooth Coated
Max. Operating Temp.
200 Degrees F
Labels per Roll
890
For Print Method
Thermal Transfer
Min. Temperature
-65 Degrees F
Rolls per Case
6
Adhesive Material
Acrylic
Printer Compatibility
Desktop Label Printer
Label Material
Paper
Label Color
White
Application Temperature - Minimum
30 Degrees F
Label Format
Roll
Adhesive Type
Permanent

Description

Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 4 in, Label Height 3 in, Label Color White, Label Format Roll, Labels per Roll 890, Rolls per Case 6, Roll Dia. 4.901575 in, Label Material Paper, Adhesive Material Acrylic, Label Finish Smooth Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.