BarcodePrinterLabels, ThermalTransfer, Wht

  • Mfr # 10005853

  • Zoro # G516497834


product price:  $85.99
/ea
Sold in multiples of 6 for $515.94

Key Features

Max. Operating Temp.
200 Degrees F
Min. Temperature
-65 Degrees F
Label Finish
Smooth Coated
Label Format
Roll
Core Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10005853
Zoro #
G516497834
UPC #
-
Country of Origin
United States

Dimensions

Core Diameter
1 in
Roll Dia.
5 in
Label Width
4 in
Label Height
6 in

Details

Item
Barcode Printer Labels
Max. Operating Temp.
200 Degrees F
Min. Temperature
-65 Degrees F
Label Finish
Smooth Coated
Label Format
Roll
Labels per Roll
460
Rolls per Case
6
Printer Compatibility
Desktop Label Printer
Adhesive Material
Acrylic
Label Material
Paper
Application Temperature - Minimum
30 Degrees F
For Print Method
Thermal Transfer
Adhesive Type
Permanent
Label Color
White

Description

Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 4 in, Label Height 6 in, Label Color White, Label Format Roll, Labels per Roll 460, Rolls per Case 6, Roll Dia. 5 in, Label Material Paper, Adhesive Material Acrylic, Label Finish Smooth Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.