BarcodePrinterLabels, ThermalTransfer, Wht

  • Mfr # 10008512

  • Zoro # G816497473


product price:  $418.99
/ea
Sold in multiples of 4 for $1,675.96
Free Shipping & Returns

Key Features

Min. Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Label Width
2 in
Label Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10008512
Zoro #
G816497473
UPC #
-
Country of Origin
United States

Dimensions

Label Width
2 in
Label Height
1 in
Core Diameter
3 in
Roll Dia.
7.901575 in

Details

Item
Barcode Printer Labels
Min. Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Label Color
White
Rolls per Case
4
Adhesive Type
Permanent
Labels per Roll
5,570
Label Finish
Gloss
Label Format
Roll
Max. Operating Temp.
302 Degrees F
Label Material
Polyester
Printer Compatibility
Industrial Label Printer
Application Temperature - Minimum
50 Degrees F

Description

Barcode Printer Labels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.