BarcodePrinterLabels, ThermalTransfer, Wht

  • Mfr # 10022964

  • Zoro # G416497507


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Adhesive Material
Acrylic
Min. Temperature
-40 Degrees F
Label Color
White
Label Format
Roll
Core Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10022964
Zoro #
G416497507
UPC #
-
Country of Origin
United States

Dimensions

Core Diameter
3 in
Label Width
3 in
Label Height
1 1/2 in
Roll Dia.
6.700787 in

Details

Item
Barcode Printer Labels
Adhesive Material
Acrylic
Min. Temperature
-40 Degrees F
Label Color
White
Label Format
Roll
Rolls per Case
1
Label Finish
Gloss
Printer Compatibility
Industrial Label Printer
Max. Operating Temp.
302 Degrees F
Application Temperature - Minimum
50 Degrees F
Adhesive Type
Permanent
For Print Method
Thermal Transfer
Labels per Roll
2,500
Label Material
Polyester

Description

Barcode Printer Labels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.