BarcodePrinterLabels, ThermalTransfer, Wht

  • Mfr # 18941

  • Zoro # G416497767


product price:  $819.99
/ea
Sold in multiples of 4 for $3,279.96
Free Shipping & Returns

Key Features

Max. Operating Temp.
302 Degrees F
Printer Compatibility
Desktop Label Printer
Label Width
4 in
Adhesive Material
Acrylic
Labels per Roll
460
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18941
Zoro #
G416497767
UPC #
-
Country of Origin
United States

Dimensions

Label Width
4 in
Roll Dia.
5 in
Core Diameter
1 in
Label Height
6 in

Details

Item
Barcode Printer Labels
Max. Operating Temp.
302 Degrees F
Printer Compatibility
Desktop Label Printer
Adhesive Material
Acrylic
Labels per Roll
460
Label Format
Roll
Label Finish
Gloss
Label Color
White
Label Material
Polyester
Min. Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Rolls per Case
4
Adhesive Type
Permanent
Application Temperature - Minimum
50 Degrees F

Description

Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 4 in, Label Height 6 in, Label Color White, Label Format Roll, Labels per Roll 460, Rolls per Case 4, Roll Dia. 5 in, Label Material Polyester, Adhesive Material Acrylic, Label Finish Gloss

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.