BarcodeTablet, 64 GB, 5-1/4"H, Android
- Mfr # ET401EA-301P1B2P-NA
- Zoro # G624447288
product price:Â
$
1,822.99
/ea
Free Shipping & Returns
Key Features
Input Method
Touchscreen
Data Capture
Barcodes, Image/OCR Capture
Memory Capacity
64 GB
Overall Width
8 1/4 in
Camera Location
Front, Rear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ET401EA-301P1B2P-NA
- Zoro #
- G624447288
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 8 1/4 in
- Overall Height
- 5 1/4 in
Details
- Item
- Barcode Tablet
- Input Method
- Touchscreen
- Data Capture
- Barcodes, Image/OCR Capture
- Memory Capacity
- 64 GB
- Camera Location
- Front, Rear
- For Computer Operating System
- Android
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Number of Keys
- 0
- Includes Batteries
- Battery Included
Description
BarcodeTablet,64 GB,5-1/4"H,Android
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.