Shop ZEBRA
See all product information
Create Account
BarcodeTablet, 64 GB, 6-3/8"H, Android
- Mfr # ET401EB-301P1B2P-NA
- Zoro # G424447501
product price:Â
$
1,906.99
/ea
Free Shipping & Returns
Key Features
Overall Width
10 in
Connection Capabilities
Bluetooth, NFC, USB-C, WiFi
Overall Height
6 3/8 in
Memory Capacity
64 GB
Includes Batteries
Battery Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ET401EB-301P1B2P-NA
- Zoro #
- G424447501
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 10 in
- Overall Height
- 6 3/8 in
Details
- Item
- Barcode Tablet
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Memory Capacity
- 64 GB
- Includes Batteries
- Battery Included
- Input Method
- Touchscreen
- For Computer Operating System
- Android
- Number of Keys
- 0
- Data Capture
- Barcodes, Image/OCR Capture
- Camera Location
- Front, Rear
Description
BarcodeTablet,64 GB,6-3/8"H,Android
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.