Battery, LithiumIon, 2,000mAh, 7.2V, VC80x

  • Mfr # KT-VC80-BTRY1-01

  • Zoro # G016546834


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion
Product Type
Battery
Capacity
2,000 mAh
Compatible with Series
VC80x
Voltage
7.2V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-VC80-BTRY1-01
Zoro #
G016546834
UPC #
-
Country of Origin
China

Details

Battery Chemistry
Lithium Ion
Product Type
Battery
Capacity
2,000 mAh
Compatible with Series
VC80x
Item
Battery
Voltage
7.2V
Material
Li-Ion
Recharge Time
3 hr

Description

Identification Products

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.