Battery, LithiumIon, 7,000mAh, 3.6V, MC33x

  • Mfr # BTRY-MC33-7BLE-10

  • Zoro # G116546871


product price:  $2,067.99
/ea
Free Shipping & Returns

Key Features

Capacity
7,000 mAh
Battery Chemistry
Lithium Ion
Voltage
3.6V
Compatible with Series
MC33x
Recharge Time
5 hr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTRY-MC33-7BLE-10
Zoro #
G116546871
UPC #
-
Country of Origin
China

Details

Item
Battery
Capacity
7,000 mAh
Battery Chemistry
Lithium Ion
Voltage
3.6V
Compatible with Series
MC33x
Recharge Time
5 hr
Material
Li-Ion
Product Type
Battery

Description

Identification Products

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.