Black, High-impact plastic
Mfr # ZBK-ET4X-8BTRYBK1-01
Zoro # G216546849
product price:Â $467.99
/ea
Free Shipping & Returns
Key Features
Material
High-impact plastic
Size
For 8" tablets
Includes
Rotating Hand Strap and Scanner Trigger Buttons
Series
ET40 / ET45
Compatible Product Type
Powerpack External Batteries
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZBK-ET4X-8BTRYBK1-01
Zoro #
G216546849
UPC #
-
Country of Origin
China
Dimensions
Size
For 8" tablets
Details
Material
High-impact plastic
Includes
Rotating Hand Strap and Scanner Trigger Buttons
Series
ET40 / ET45
Compatible Product Type
Powerpack External Batteries
Color
Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.