Shop ZEBRA
See all product information
Create Account
Black, Molded plastic
- Mfr # SG-ET4X-DCLIPS-01
- Zoro # G216546900
product price:Â
$
56.45
/ea
Key Features
Color
Black
Series
ET40, ET45
Compatible Product Type
Shoulder or Hand Strap, Tablets
Size
Adjustable
Material
Molded plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-ET4X-DCLIPS-01
- Zoro #
- G216546900
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Adjustable
- Bottle Size
- Adjustable
- Size - Alpha
- Adjustable
- Container Size
- Adjustable
Details
- Color
- Black
- Series
- ET40, ET45
- Compatible Product Type
- Shoulder or Hand Strap, Tablets
- Material
- Molded plastic
- Item
- D-Clips
- Shell Material
- Molded plastic
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.