Computers; Tablet, Black, Plastic

  • Mfr # CRD-ET8X-PWRDK1-01

  • Zoro # G316546763


product price:  $877.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Computers, Tablet
Includes
Power Module
Color
Black
Series
ET80 / ET85
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRD-ET8X-PWRDK1-01
Zoro #
G316546763
UPC #
-
Country of Origin
China

Details

Compatible Product Type
Computers, Tablet
Includes
Power Module
Color
Black
Series
ET80 / ET85
Material
Plastic

Description

Identification Products

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.