HandheldScanner, White, 7ft, 1DScanner

  • Mfr # LS2208-1AZU0100ZNA

  • Zoro # G1951447


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Power Source
External Power Supply, Host Power
For Computer Operating System
PC
Image Scan Type
1D Scanner
Includes
USB Cable
Max. Scan Distance
2 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS2208-1AZU0100ZNA
Zoro #
G1951447
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6"
Overall Height
6 in
Overall Width
2 1/2 in
Overall Depth
3 3/8 in
Width
2.5"
Depth
3.3"
Cord Length
7 ft

Details

Item
Handheld Scanner
Power Source
External Power Supply, Host Power
For Computer Operating System
PC
Image Scan Type
1D Scanner
Includes
USB Cable
Max. Scan Distance
2 ft
Model Number
LS2208-1AZU0100ZNA
Min. Operating Temp.
32 Degrees F
Weight
0.3 lb
Data Capture
100% UPC, Code 39
Application
Hospitality, Retail
Voltage
5V
Connection Type
IBM 468x/9x, Keyboard Wedge, RS232, USB
Warranty
5 yr
Operating Temp. Range
32 Degrees F to 122 Degrees F
Color
White
Barcode Scanner Type
Corded Barcode Label Scanner
Max. Operating Temp.
122 Degrees F
Printer Connectivity
RS232, USB
Product Type
Barcode Scanner
Scanner Cable Required
Scanner Cable Required
Scanner Attachments Included
Scanner Cable
Travel Distance from Base
7 ft

Description

Handheld Scanner, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 2 ft, Model Number LS2208-1AZU0100ZNA, Weight 0.3 lb, Connection Type IBM 468x/9x, Keyboard Wedge, RS232, USB, Includes USB Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.