Shop ZEBRA

IndustrialPrinter, SingleColor

  • Mfr # ZT41142-T01A000Z

  • Zoro # G8293278


product price:  $2,955.99
/ea
Free Shipping & Returns

Key Features

Barcode Printer Type
Industrial
Printhead Resolution
203 dpi
Font Size
Scalable
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZT41142-T01A000Z
Zoro #
G8293278
UPC #
-
Country of Origin
China

Dimensions

Font Size
Scalable
For Core Dia.
3 in
Max. Print Width
4.09 in
Max. Tape Width
4.09"
Height
12.8"
Width
10.6"
Battery Size
100 to 240V AC
Overall Width
10 5/8 in
Overall Height
12 3/4 in
Max. Ribbon Length
1,476 ft
Max. Roll Dia.
8"
Max. Label Length
39"
Overall Depth
19 1/2 in
Depth
19.5"

Details

Barcode Printer Type
Industrial
Printhead Resolution
203 dpi
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Voltage
100 to 240V AC
Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Stand Alone Printing / PC Required
PC
Printer Series
ZT400
Item
Industrial Printer
Label Formats Supported
Continuous Paper, Die-cut Label, Notch, Black Mark
For Use With
Label Print
Print Speed
14 in/sec
Max. Lines of Print
13.08 ft
Application
Industrial
Power Source
Electrical AC Supply
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Dispensing Style
Tear Off
Warranty
1 yr
Screen Type
Color Touch Screen
Printer Resolution
203 dpi
Wire Communication
Wireless (wifi)
Maximum Print Speed
14.02 in/s
Weight
36 lb
Color Printing Capability
Single Color
Printer Type
Standard Industrial
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Tear Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 10 5/8 in Overall Width, 36 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.