Keyboard, ET60/ET65, ET6x, USB
- Mfr # KYBD-QW-VC-01
- Zoro # G116546758
product price:Â
$
1,099.99
/ea
Free Shipping & Returns
Key Features
Number of Keys
12
Compatible with Series
ET6x
Compatible with Manufacturer Model Number
ET60/ET65
Connection Type
USB
Product Type
Keyboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KYBD-QW-VC-01
- Zoro #
- G116546758
- UPC #
- -
- Country of Origin
- China
Details
- Number of Keys
- 12
- Item
- Keyboard
- Compatible with Series
- ET6x
- Compatible with Manufacturer Model Number
- ET60/ET65
- Connection Type
- USB
- Product Type
- Keyboard
- Includes
- Amps Mounting Holes Pattern, Field Replaceable Elastomer and Cable
- Compatible Manufacturer Model Number
- ET60/ET65
- For Manufacturer Part Number
- ET60/ET65
- Compatible with Mfr. Model Number
- ET60/ET65
- Compatible Manufacturer Part Number
- ET60/ET65
- Compatible Series
- ET6x
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.