Shop ZEBRA
See all product information
Create Account
Line Cord, 6 ft, Black, Plastic
- Mfr # CBL-DC-388A1-01
- Zoro # G216546825
product price:Â
$
20.39
/ea
Key Features
Material
Plastic
Cable Length
6 ft
Product Type
Line Cord
Overall Length
6 ft
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBL-DC-388A1-01
- Zoro #
- G216546825
- UPC #
- -
- Country of Origin
- China
- Material
- Plastic
- Product Type
- Line Cord
- Item
- Line Cord
- Color
- Black
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Cable Length
- 6 ft
- Overall Length
- 6 ft
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.