MobilePrinter, SingleColor, StandardMobile

  • Mfr # ZQ62-AUFA004-00

  • Zoro # G8291126


product price:  $1,369.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, NFC, USB
Printer Series
ZQ600
Includes
ZQ620 Mobile Printer Belt Clip Rechargeable PowerPrecision+ Li-Ion battery , Battery
Power Source
3,250 mAh Battery
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZQ62-AUFA004-00
Zoro #
G8291126
UPC #
-
Country of Origin
China

Dimensions

Max. Print Width
2.8 in
Max. Label Width
3.13"
Height
3.3"
Width
4.6"
Max. Roll Dia.
2.60"
Overall Depth
6 3/4 in
Overall Height
3 1/4 in
For Core Dia.
3/4 in
Font Size
Scalable
Overall Width
4 5/8 in
Max. Tape Width
2.83"
Max. Label Length
32"
Battery Size
3250 mAh
Depth
6.8"
Maximum Print Width
2.83"
Maximum Print Length
32"

Details

Item
Mobile Printer
Printer Connectivity
Bluetooth, NFC, USB
Printer Series
ZQ600
Includes
ZQ620 Mobile Printer Belt Clip Rechargeable PowerPrecision+ Li-Ion battery , Battery
Power Source
3,250 mAh Battery
Voltage
100 to 240V AC
Printhead Resolution
203 dpi
Color Printing Capability
Single Color
Weight
1.6 lb
Printing Software Compatibility
CPCL, EPL, ZPL
Screen Type
Push Button
Warranty
1 yr
Dispensing Style
Tear Off
Max. Lines of Print
32"
Standards
CE, CSA, EN 55024, EN 60950, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-8, EN55022 Class B, FCC Part 15, Subpart B, TUV, VCCI Class B
Printer Resolution
203 dpi
For Use With
Receipt Print
Label Formats Supported
Die-cut Label, Black Mark, Black Bar, Tag, Liner-free Label, Label, Receipt, Gap
Stand Alone Printing / PC Required
PC, iOS, Android
Print Speed
4.5 in/sec
Maximum Print Speed
4.53 in/s
Application
Mobile
Wire Communication
Bluetooth
Barcode Printer Type
Mobile
Printer Type
Standard Mobile
Standard Memory
256 MB
Platform Supported
iOS;Android;PC
Form Factor
Portable
Recommended Use
Receipt Print
Media Type
Gap;Receipt;Black Bar;Label;Die-cut Label;Tag;Liner-free Label;Black Mark
Battery Capacity
3,250 mAh
Print Technology
Direct Thermal
Memory Capacity
512 MB
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Printer Daily Output
500

Description

Mobile Printer, Mobile Barcode Printer Type, Push Button Screen Type, 2.8 in Max. Print Width, 203 dpi Printer Resolution, 4.5 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth Wire Communication, Printer Series ZQ600, For Core Dia. 3/4 in, 6 3/4 in Overall Depth, 3 1/4 in Overall Height, 4 5/8 in Overall Width, 1.6 lb Weight, Printing Software Compatibility CPCL, EPL, ZPL, 3,250 mAh Battery Power Source, 100 to 240V AC Voltage

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.