Shop ZEBRA
See all product information
Create Account
N, Bluetooth; NFC; USB-C; WiFi, 128 GB
- Mfr # TC5301-0T1K6E200A-NA
- Zoro # G716526419
product price:Â
$
5,835.99
/ea
Free Shipping & Returns
Key Features
Input Method
Touchscreen, Keypad
Overall Width
3 in
Weight
16 oz
Durability
Rugged
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC5301-0T1K6E200A-NA
- Zoro #
- G716526419
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- N
- Input Method
- Touchscreen, Keypad
- Weight
- 16 oz
- Durability
- Rugged
- Power Source
- Battery
- Application
- Retail, Inventory Management, Transportation and Logistics
- Data Capture
- Tap to Pay, Parcel Dimensioning
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- For Computer Operating System
- Android GMS
- IP Rating
- IP65, IP68
- Includes Batteries
- Battery Included
- Number of Keys
- 0
- Memory Capacity
- 128 GB
- Display Resolution
- 1080 x 2160 WVGA
- Includes
- Time Of Flight Sensor
- Camera Location
- Front, Rear
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
N, Bluetooth; NFC; USB-C; WiFi, 128 GB