Shop ZEBRA
See all product information
Create Account
N, WiFi; Bluetooth; NFC; USB-C, 64 GB
- Mfr # WCMTA-T27B6ABE2-NA
- Zoro # G416526382
product price:Â
$
2,697.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Memory Capacity
64 GB
Durability
Rugged
Overall Width
3 in
Display Resolution
1080 x 2160 WVGA
Application
Retail, Transportation and Logistics, Field Service
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCMTA-T27B6ABE2-NA
- Zoro #
- G416526382
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 3 in
- Overall Height
- 6 1/2 in
- Overall Depth
- 1/2 in
Details
- Item
- N
- Memory Capacity
- 64 GB
- Durability
- Rugged
- Display Resolution
- 1080 x 2160 WVGA
- Application
- Retail, Transportation and Logistics, Field Service
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Camera Location
- Front, Rear
- Power Source
- Battery
- IP Rating
- IP65, IP68
- Data Capture
- Tap to Pay
- Number of Keys
- 0
- Input Method
- Touchscreen, Keypad
- For Computer Operating System
- Android 13 GMS
- Weight
- 8.3 oz
- Image Scan Type
- 1D Scanner, 2D Scanner
- Includes Batteries
- Battery Included
- Display Type
- Touchscreen
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.