Shop ZEBRA
See all product information
Create Account
N, Bluetooth; USB-C; WiFi; NFC, 64 GB
- Mfr # TC530E-0T1E1B1000-NA
- Zoro # G816526425
product price:Â
$
4,008.99
/ea
Free Shipping & Returns
Key Features
Camera Location
Front, Rear
Application
Inventory Management, Transportation and Logistics
Overall Height
6 1/2 in
Connection Capabilities
Bluetooth, NFC, USB-C, WiFi
Includes Batteries
Battery Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC530E-0T1E1B1000-NA
- Zoro #
- G816526425
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 6 1/2 in
- Overall Depth
- 5/8 in
- Overall Width
- 3 in
Details
- Item
- N
- Camera Location
- Front, Rear
- Application
- Inventory Management, Transportation and Logistics
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Includes Batteries
- Battery Included
- For Computer Operating System
- Android GMS
- Number of Keys
- 0
- Display Resolution
- 1080 x 2160 WVGA
- Memory Capacity
- 64 GB
- Durability
- Rugged
- IP Rating
- IP65, IP68
- Weight
- 9.92 oz
- Power Source
- Battery
- Input Method
- Touchscreen, Keypad
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
N, Bluetooth; USB-C; WiFi; NFC, 64 GB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.