Shop ZEBRA
See all product information
Create Account
N, Bluetooth; USB-C; WiFi; NFC, 64 GB
- Mfr # TC58AE-3T1E1B1A10-NA
- Zoro # G716526280
product price:Â
$
4,487.99
/ea
Free Shipping & Returns
Key Features
Includes Batteries
Battery Included
For Computer Operating System
Android 13 GMS
Camera Location
Front, Rear
Power Source
Battery, External Power Supply
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC58AE-3T1E1B1A10-NA
- Zoro #
- G716526280
- UPC #
- -
- Country of Origin
- China
- Item
- N
- Includes Batteries
- Battery Included
- For Computer Operating System
- Android 13 GMS
- Camera Location
- Front, Rear
- Power Source
- Battery, External Power Supply
- Display Resolution
- 2160 x 1080 WVGA
- Number of Keys
- 0
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- IP Rating
- IP65, IP68
- Weight
- 9.9 oz
- Color
- Black
- Durability
- Rugged
- Memory Capacity
- 64 GB
- Input Method
- Touchscreen, Keypad
- Application
- Transportation and Logistics
- Power Source - TS Only
- Battery, External Power Supply
- Power Source - old
- Battery, External Power Supply
Description
Barcode Scanners