Shop ZEBRA
See all product information
Create Account
N, WiFi; Bluetooth; NFC, 256 GB
Mfr # ET80A-0E5A2-000
Zoro # G516526626
product price:Â
$
5,517.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12 1/8 in
Connection Capabilities
Bluetooth, NFC, WiFi
Display Resolution
2160 x 1440 QHD
Includes Batteries
Battery Included
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET80A-0E5A2-000
- Zoro #
- G516526626
- UPC #
- -
- Country of Origin
- China
- Item
- N
- Connection Capabilities
- Bluetooth, NFC, WiFi
- Display Resolution
- 2160 x 1440 QHD
- Includes Batteries
- Battery Included
- Color
- Black
- Number of Keys
- 0
- Durability
- Rugged
- IP Rating
- IP65
- Power Source
- Battery
- Input Method
- Touchscreen, Keypad
- Camera Location
- Front, Rear
- Weight
- 49 oz
- Application
- Field Service, Transportation and Logistics, Manufacturing
- For Computer Operating System
- Windows 10
- Memory Capacity
- 256 GB
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners