N, NFC; WiFi; Bluetooth, 128 GB

  • Mfr # EM45A2-3T106B0-NA

  • Zoro # G816526265


product price:  $1,828.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Includes Batteries
Battery Included
Color
Black
Memory Capacity
128 GB
Durability
Rugged
Number of Keys
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EM45A2-3T106B0-NA
Zoro #
G816526265
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
3 1/5 in
Overall Depth
21/50 in
Overall Height
6 7/10 in

Details

Item
N
Includes Batteries
Battery Included
Color
Black
Memory Capacity
128 GB
Durability
Rugged
Number of Keys
0
IP Rating
IP65, IP68
Weight
8.8 oz
Display Resolution
2400 x 1080 WVGA
For Computer Operating System
Android 13 GMS
Camera Location
Front, Rear
Input Method
Touchscreen, Keypad
Connection Capabilities
Bluetooth, NFC, WiFi
Includes
RFID Reader
Application
Field Service, Inventory Management
Power Source
Battery

Description

Barcode Scanners

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.