N, NFC; WiFi; Bluetooth, 128 GB

  • Mfr # ET60AW-0SQAGS00A0-NA

  • Zoro # G416526658


product price:  $3,283.99
/ea
Free Shipping & Returns

Key Features

Application
Field Service
Color
Black
Weight
36.8 oz
Durability
Rugged
Display Resolution
1920 x 1200 WVGA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ET60AW-0SQAGS00A0-NA
Zoro #
G416526658
UPC #
-
Country of Origin
China

Dimensions

Overall Width
10 4/5 in
Overall Height
7 4/5 in
Overall Depth
7/10 in

Details

Item
N
Application
Field Service
Color
Black
Weight
36.8 oz
Durability
Rugged
Display Resolution
1920 x 1200 WVGA
Power Source
Battery
Number of Keys
0
Camera Location
Front, Rear
Connection Capabilities
Bluetooth, NFC, WiFi
Includes Batteries
Battery Included
IP Rating
IP66
Memory Capacity
128 GB
Input Method
Touchscreen, Keypad
For Computer Operating System
Android 13 GMS

Description

N, NFC; WiFi; Bluetooth, 128 GB

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.